Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Bulkhead Ohio Oval 3000K 8W White and black Trims IP54
By LED Group
Order Code:
ZT5059375S
£44.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
44.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/bulkhead-ohio-oval-3000k-8w-white-and-black-trims-ip54/p/ZT5059375S
Add to quotation
View all Spotlights & Downlights
Description
LED Group BULKHEAD OHIO OVAL 3000K 8W WHITE&BLACK TRIMS IP54 Bulkheads RHV0830-01
Specifications
Specifications for Bulkhead Ohio Oval 3000K 8W White and black Trims IP54
Maximum System Power
8.8W
Colour Temperature
3000 - 3000 K
Length
200mm
Width
100mm
Nominal Voltage
220 - 240V
Power Factor
0.5
Nominal Current
100 - 100mA
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome