Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Bulkhead PIR 60W Black - 2500622558
By LED Group
Order Code:
ZT5038045S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/bulkhead-pir-60w-black-2500622558/p/ZT5038045S
Add to quotation
View all Spotlights & Downlights
Description
LED Group BULKHEAD PIR 60W BLK Bulkheads R60BHPIR-04
Specifications
Specifications for Bulkhead PIR 60W Black - 2500622558
Width
115mm
Length
115mm
Maximum System Power
60W
Nominal Voltage
220 - 240V
Number of Lamps
1
Power Factor
0.6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome