Cast 1 Light Recessed Tilt Downlights


£22.99 Inc VAT (20%)

See all variants from £22.99

Description


Description unavailable

Feature Attributes

Voltage:
Mains Voltage
Dimmable:
Yes
Material:
Die cast aluminium alloy
Weight:
0.13 kg
IP Rating:
IP20
Lamp Type:
GU10
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome