Charleston Designer Crystal Surface Mounted Spotlight Polished Chrome 1x G9 | Description: Get in the mood for a dance: Finest crystals meet 24 carat gold or gleaming chrome. The charming look and the vivid light effects of our stunning crystal lights make your eyes and rooms sparkle. SWAROVSKI Spectra crystal hanging.High quality crystals. | Features: Finish: Polished Chrome IP Rating: IP20 Height (cm) : 24 Diameter (cm) : 10 Lamp Type: G9 No. of Lights: 1 Weight (kg) : 0.6 Bulb Included: No Wattage (max) : 40W IP Rating: IP20 Height (cm) : 24 Diameter (cm) : 10 Lamp Type: G9 No. of Lights: 1 Weight (kg) : 0.6 Bulb Included: No Wattage (max) : 40W