Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Downlight Fire Rated Mains Voltage 50W 85mm White Steel IP20
By LED Group
Order Code:
ZT5063223S
£11.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/downlight-fire-rated-mains-voltage-50w-85mm-white-steel-ip20/p/ZT5063223S
Add to quotation
View all Spotlights & Downlights
Description
LED Group DOWNLIGHT FIRE RATED MAINS VOLTAGE 50W 85MM WHI STEEL IP20 Mains Voltage Singles RSF201-01
Specifications
Specifications for Downlight Fire Rated Mains Voltage 50W 85mm White Steel IP20
Maximum System Power
50W
Cut-Out Diameter
73 - 73mm
Nominal Voltage
220 - 240V
Outer Diameter
85mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome