Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Downlight Triumph Activate Dob COB LED 8W 38 Degree 3000K IP65
By LED Group
Order Code:
ZT5050748S
£55.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
55.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/downlight-triumph-activate-dob-cob-led-8w-38-degree-3000k-ip65/p/ZT5050748S
Add to quotation
View all Spotlights & Downlights
Description
LED Group DOWNLIGHT TRIUMPH ACTIVATE DOB COB LED 8W 38DEG 3000K IP65 Triumph Activate RATR8P03038-01
Specifications
Specifications for Downlight Triumph Activate Dob COB LED 8W 38 Degree 3000K IP65
Nominal Voltage
220 - 240V
Colour Temperature
3000 - 3000 K
Outer Diameter
91.5mm
Cut-Out Diameter
70 - 70mm
Maximum System Power
7.6W
Power Factor
0.9
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome