G9 Single Spot Light with Frosted Glass - 230V IP44


£39.99 Inc VAT (20%)
Up to 16% off

See all variants from £39.99

Description


Description unavailable

Feature Attributes

Lamp Type:
G9
Material:
Die-cast aluminium
Diameter:
5.5 cm
Bulb Included:
No
Height:
10 cm
Product Type:
G9 Single Spotlight
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome