Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
G9 Triple Bar Spot Light with Frosted Glass - 230V IP44
By Netlighting
2 Variants From
£79.99
Inc VAT (20%)
See 2 Product Variants
£79.99
Description
Description unavailable
Feature Attributes
Maximum Wattage:
25 W
Width:
8.6 cm
Diameter:
5.5 cm
Weight:
25
Product Type:
Spotlight
Lamp Type:
G9
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome