Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
G9 Triple Bar Spot Light with Round Frosted Glass - 230V IP44
By Netlighting
See all variants from
£79.99
Inc VAT (20%)
See all variants from
£79.99
Description unavailable
Feature Attributes
Bulb Included:
No
Width:
43 cm
Diameter:
10 cm
Lamp Type:
G9
IP Rating:
IP44
Weight:
25
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome