G9 Triple Spot Light with Frosted Glass - 230V IP44


£72.99 Inc VAT (20%)

See 2 Product Variants
£72.99

Description


Description unavailable

Feature Attributes

Material:
Die-cast aluminium
Weight:
25
Bulb Included:
No
Diameter:
24.6 cm
Product Type:
G9 Triple Spotlight
IP Rating:
IP44
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome