Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
GU10 Single Spot Light - 230V IP44
By Netlighting
See all variants from
£49.99
Inc VAT (20%)
See all variants from
£49.99
Description unavailable
Feature Attributes
IP Rating:
IP44
Head Tilt:
90
Product Type:
GU10 Single Spotlight
Projection:
12.3 cm
Height:
10 cm
Bulb Included:
No
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome