Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
GU10 Triple Bar Spot Light - 230V IP44
By Netlighting
2 Variants From
£83.99
Inc VAT (20%)
See 2 Product Variants
£83.99
Description
Description unavailable
Feature Attributes
Material:
Die-cast aluminium
Projection:
12.5 cm
Weight:
20
Product Type:
Triple Bar Spotlight
Diameter:
5.5 cm
IP Rating:
IP44
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome