Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Lalo Bathroom Recessed Downlight IP44 Matt White Paint
By Netlighting
See all variants from
£42.99
Inc VAT (20%)
See all variants from
£42.99
Description
Description unavailable
Feature Attributes
Wattage:
4 W
Projection:
0.2 cm
Material:
Aluminium Alloy & Acrylic
Diameter:
4 cm
Lamp Type:
Integrated LED
IP Rating:
IP44
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome