Lalo Tilt LED Indoor Recessed Matt White Paint & Clear Acrylic


£33.99 Inc VAT (20%)

See all variants from £33.99

Description


Description unavailable

Feature Attributes

IP Rating:
IP20
Diameter:
5 cm
Maximum Wattage:
4 W
Height:
2.4 cm
Dimmable:
No
Lamp Type:
Integrated LED
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome