LED Recessed Trimless Downlight Matt White


£29.99 Inc VAT (20%)

See all variants from £29.99

Description


Description unavailable

Feature Attributes

Dimmable:
Yes
Finish:
Matt White
Bulb Included:
No
Lamp Type:
LED
IP Rating:
IP20
Projection:
5.5 cm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome