Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Lenora Single Spot Lights
By Netlighting
2 Variants From
£109.99
Inc VAT (20%)
See 2 Product Variants
£109.99
Description
Description unavailable
Feature Attributes
Maximum Wattage:
7 W
Weight:
0.4 kg
No. of Lamps:
1
Product Type:
Single Spotlight
IP Rating:
IP20
Width:
11 cm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome