Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Luminaire Em Compact Surface LED IP65 10W
By LED Group
Order Code:
ZT5050027S
£124.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
124.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/luminaire-em-compact-surface-led-ip65-10w/p/ZT5050027S
Add to quotation
View all Spotlights & Downlights
Description
LED Group LUMINAIRE EM COMPACT SURFACE LED IP65 10W Compact LED RC100LEDNE-01
Specifications
Specifications for Luminaire Em Compact Surface LED IP65 10W
Nominal Voltage
220 - 240V
Outer Diameter
284mm
Colour Temperature
4000 - 4000 K
Maximum System Power
12.5W
Power Factor
0.9
Nominal Current
50 - 50mA
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome