Magnum Light Spotlights Bar Brushed Steel, Gu10


£99.99 Inc VAT (20%)

See all variants from £99.99


Description unavailable

Feature Attributes

Finish:
Brushed Steel
Product Type:
Spotlight Bar
Maximum Wattage:
50 W
Bulb Included:
No
Lamp Type:
GU10
IP Rating:
IP20
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome