Orbitalplus Fire Rated Integrated LED 1 Light Bathroom Recessed Ip65


£39.99 Inc VAT (20%)

See all variants from £39.99


Description unavailable

Feature Attributes

Number of Lights:
1
Dimmable:
Yes
IP Rating:
IP65
Lumens:
460
Maximum Wattage:
9 W
Lamp Type:
Integrated LED
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome