Pipes 3 Light Flush Antique Brass, Glass Shade, E27 | Description: A simple glass 3 light with a rustic bubbled finish to the glass and an antique brass trim. Suitable for use with LED lamps, and looks especially effective when used with a decorative filament lamp. | Features: Finish: Antique Brass, Material: Steel, IP Rating: IP20, Height (cm) : 24.5, Length (cm) : 58, Width (cm) : 12, No. of Lights: 3, Lamp Type: E27, Dimmable: Yes, Wattage (max) : 60W, Class: 1 (Earthed) , Bulb Included: No