Rez Bar Spotlight, Matt Black | Description: Five light spotlight house on bold matt black frame, creating a strong clean silhouette and directional lighting. | Features: Finish: Matt Black, Material: Steel, IP Rating: IP20, Length: 110.5cm, Width: 6cm - 15cmcm, Projection: 41.3cm - 46.5cmcm, Lamp Type: GU10, No. of Lamps: 5, Bulb Included: No, Dimmable: Yes - Dimmable Bulb Required, Weight: 2.42, Wattage (max) : 7W LED