Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Rollo Integrated LED 3 Light Spot
By Netlighting
2 Variants From
£65.99
Inc VAT (20%)
See 2 Product Variants
£65.99
Description
Description unavailable
Feature Attributes
Bulb Included:
Yes
Maximum Wattage:
4 W
Diameter:
26 cm
Height:
12 cm
IP Rating:
IP20
Colour Temperature:
3000K
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome