Runner 1 Light Single Spot Gu10


£43.99 Inc VAT (20%)

See all variants from £43.99


Description unavailable

Feature Attributes

Projection:
13 cm
Product Type:
Spotlight
Lamp Type:
GU10
Number of Lights:
1
Bulb Included:
No
IP Rating:
IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome