Shieldeco Fire Rated Integrated LED Bathroom Recessed Light Matt White, Acrylic Ip65


£29.99 Inc VAT (20%)

See all variants from £29.99

Description


Description unavailable

Feature Attributes

Dimmable:
Yes
IP Rating:
IP65
Projection:
0.3 cm
Lamp Type:
Integrated LED
Number of Lights:
1
Material:
Steel, Acrylic
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome