Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Shieldeco Fire Rated Integrated LED Bathroom Recessed Light Plate, Acrylic Ip65
By Netlighting
See all variants from
£29.99
Inc VAT (20%)
See all variants from
£29.99
Description unavailable
Feature Attributes
Projection:
0.3 cm
Dimmable:
Yes
Lumens:
500
Number of Lights:
1
Wattage:
4 W
Diameter:
8.15 cm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome