Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Shieldeco Fire Rated Integrated LED Tilt Recessed Light Matt White, Acrylic
By Netlighting
See all variants from
£32.99
Inc VAT (20%)
See all variants from
£32.99
Description
Description unavailable
Feature Attributes
Number of Lights:
1
Lamp Type:
Integrated LED
IP Rating:
IP20
Dimmable:
Yes
Diameter:
8.5 cm
Wattage:
8.5 W
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome