Shieldeco Fire Rated Integrated LED Tilt Recessed Light Plate, Acrylic


£44.99 Inc VAT (20%)

See all variants from £44.99

Description


Description unavailable

Feature Attributes

Number of Lights:
1
Material:
Steel, Acrylic
Diameter:
8.5 cm
Projection:
4206.4 cm
Dimmable:
Yes
Lamp Type:
Integrated LED
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome