Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Shieldplus Fire Rated 1 Light Recessed Tilt Downlight Plate, Gu10
By Netlighting
4 Variants From
£25.99
Inc VAT (20%)
See 4 Product Variants
£25.99
Description
Description unavailable
Feature Attributes
Product Type:
Recessed Downlight
Bulb Included:
No
IP Rating:
IP20
Dimmable:
Yes
Material:
Die cast aluminium alloy
Maximum Wattage:
50 W
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome