Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Single Spot Light - 230V GU10
By Netlighting
3 Variants From
£22.99
Inc VAT (20%)
See 3 Product Variants
£22.99
Description
Description unavailable
Feature Attributes
Bulb Included:
No
Voltage:
230 V
Number of Lights:
1
Lamp Type:
GU10
Product Type:
Spotlight
IP Rating:
IP20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome