Tetra Light Recessed Downlight Brushed Silver Anodised, Gu10


£42.99 Inc VAT (20%)

See 3 Product Variants
£42.99

Description


Description unavailable

Feature Attributes

Finish:
Brushed Silver Anodised
IP Rating:
IP20
Bulb Included:
No
Dimmable:
Yes
Product Type:
Recessed Downlight
Projection:
0.5 cm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome