Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Tubo Surface Mounted Downlights 3000K
By Netlighting
See all variants from
£99.99
Inc VAT (20%)
See all variants from
£99.99
Description
Description unavailable
Feature Attributes
No. of Lamps:
1
Colour Temperature:
3000K
Product Type:
Surface Mounted Downlight
Width:
12 cm
IP Rating:
IP20
Material:
Painted Aluminium
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome