Westminster Light Spot Light Black, Satin Brass & Smoked Glass


£59.99 Inc VAT (20%)

See 2 Product Variants
£59.99

Description


Description unavailable

Feature Attributes

Material:
Mild Steel
Max Height:
19.5 cm
Height:
15.5 cm
Bulb Included:
No
Maximum Wattage:
60 W
Product Type:
Spotlight
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome