Xeno Light Recessed Downlight Aluminium, Gu10


£24.99 Inc VAT (20%)

See 2 Product Variants
£24.99

Description


Description unavailable

Feature Attributes

Finish:
Aluminium
Bulb Included:
No
Material:
Die cast aluminium alloy
IP Rating:
IP20
Product Type:
Recessed Downlight
Dimmable:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome