ABS Filament 2.85mm 2.5kg


£119.99 Inc VAT (20%)

See all variants from £119.99

Description

ABS (acrylonitrile butadiene styrene) is one of the most common technical materials in several industries around the globe. Its an engineering material which combines rigidity and resistance to impacts. It is the ideal material for technical applications and moving parts.

Traditionally a challenging material to print with FFF printers, it has been re-formulated to ensure good interlayer adhesion and to reduce warping. Our grade allows for excellent dimensional accuracy and high durability.

Feature Attributes

Diameter:
2.85 mm
Weight:
2.5 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome