Fuse Unit Unswitched Fused Module Moulded 13A Black
Hover to enlarge the image

Fuse Unit Unswitched Fused Module Moulded 13A Black

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£16.990%
5 +£16.145%

Product Description

Electrium FUSE UNIT UNSWITCHED FUSED MODULE MOULDED 13A BLACK Rockergrid (GS) 4436/BK

Specifications
Material
Plastic
Colour
Black
Depth
25.5mm
Material Qualifier
Thermoplastic
Rated Current
13A
Minimum Depth of Back Box
25mm
Type of Fastening
Screw mounting
Recess Depth
15mm
IP Rating
IP2X
Connection Type
Screwed terminal
Mounting Method
Module frame/grid
Assembly
Control element
Height
55.5mm
Surface Finish
Glossy
Width
25mm
Nominal Voltage
250V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome