Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Industrial Control & Automation
/
Switches
/
Switch Accessories
Hover to enlarge the image
Grid Switch 1 Way SP Module Moulded Rocker 10A x White
By
Electrium
Order Code:
ZT4978357S
MPN:
4430
Quantity
Price
Discount
1 - 4
£6.59
0%
5 - 9
£6.33
4%
10 - 19
£6.06
8%
20 - 49
£5.80
12%
50 +
£5.54
16%
View all Switch Accessories
Product Description
Electrium GRID SWITCH 1 WAY SP MODULE MOULDED ROCKER 10AX WHITE Rockergrid (GT) 4430
Specifications
Height
55.5mm
Number of Rockers/Gangs
1
Depth
31mm
Rated Current
10A
Minimum Depth of Back Box
25mm
Width
25mm
Recess Depth
20.5mm
Nominal Voltage
250V
Tags:
#BulkDiscount
£6.59
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome