Membrane Switch Spacer 7956WDL White 610 mm x 914 mm 0.15 Mm

Order Code: ZT5133129S

£12.99 Inc VAT (20%)


Description

152�m Double Linered Membrane Switch Spacer with 200MP adhesiveon both sides of an opaque polyester film. #58 lay-flat polycoated kraft paper liners on each side. Both liners are printed.
Ideal for circuit separation in switches until actuation. Easy to die-cut and process. Use for steel rule die-cutting. Used for graphic attachment.
Provides outstanding adhesion to metal and high surface energy plastics.
3M performance standard, moisture stability and economical edge burr during hard tool die cutting
Metallized vapor coat and white color provide strong opacity for facilitating backlighting and eliminating floodcoats



Suggested Applications
Use for circuit separation in switches until actuation
Use for steel rule die-cutting and graphic attachment

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome