Membrane Switch Spacer 7966WDL White 610 mm x 914 mm 0.23 Mm

Order Code: ZT5134290S

£1,129.99 Inc VAT (20%)


Description

229�m Double Linered Membrane Switch Spacer with 200MP adhesiveon both sides of an opaque polyester film. 50�m adhesive on face side and 127�m on back side. #58 lay-flat polycoated kraft paper liners on each side. Both liners are printed.
Ideal for circuit separation in switches until actuation. Easy to die-cut and process. Use for steel rule die-cutting. Used for graphic attachment.
Provides outstanding adhesion to metal and high surface energy plastics.
3M performance standard, moisture stability and economical edge burr during hard tool die cutting
Metallized vapor coat and white color provide strong opacity for facilitating backlighting and eliminating floodcoats



Suggested Applications
Use for graphic attachment and general industrial joining applications
Ideal for circuit separation in switches until actuation

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome