Switch Spacer 7974MP 610 mm x 914 mm 0.107 Mm

Order Code: ZT5132961S

£2,499.99 Inc VAT (20%)


Description

330�m Double Linered Membrane Switch Spacer with 200MP adhesive. #58 lay-flat polycoated kraft paper liners on each side. Primary liner is printed.
Ideal for circuit separation in switches until actuation. Easy to die-cut and process. Use for steel rule die-cutting. Used for graphic attachment.
Provides outstanding adhesion to metal and high surface energy plastics.
Excellent moisture and solvent resistance. High temperature resistance. High shear strength accomodates the stresses of repeated actuation. UV resistant. Easy to apply. Not messy. Easily die-cutable. Use for selective die-cutting.
Adhesive resists oozing at edges and die-cuts for faster part processing



Suggested Applications
Use for outstanding adhesion to metal and high surface energy plastics

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome