Illuminator 360 LED Task Light


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

The Faithfull Illuminator 360° LED Task Light provides a powerful 4000 lumen light output. The dome shape provides 360° of light, ideal for larger working areas where light is limited. Manufactured with the latest LED technology, this unit provides a safe and reliable light for trade professionals. Built-in carry handles and integrated cable storage allow for easy movement. The light can be mounted on the FPPTRIHD3M Heavy-Duty Tripod (available separately). The FPPTRIKIT1 T bar attachment is also required to enable 1 or 2 Illuminator lights to be fixed to the tripod. This light also features an integrated power take-off socket, allowing the linking of further units which can provide a continued light source for a larger area. Specification: Output: 4,000 lumensLED Power: 50WLED Type: SMDColour Range: 5,000KLED Lifetime: 50,000 hoursIP Rating: IP44Cable Length: 5m (Ø1.5mm²)

Feature Attributes

Bulb Type:
LED
Type:
Task Light
Light Type:
Task Light
Wattage:
50 W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome