Nova 12 Work Light 12000 Lumens

Order Code: ZT5249353S

£199.99 Inc VAT (20%)


Description

The SCANGRIP NOVA 12 is an extremely powerful and energy-efficient LED floodlight providing universal functionality. It has a high efficiency, multi-LED design with 200 LEDs, providing up to 12000 lumens. The OPTILight setting delivers the required illuminance (LUX) in a typical work situation, ensuring optimized light with a simple touch.This work light provides a constant lumen output performance measured according to the European standard EN 13032-1. The NOVA 12 is built to withstand tough work environments, with an IP67 rating ensuring durability and resistance to water and dust. Its sturdiness allows it to endure rough, wet, and dirty conditions, making it suitable for outdoor work in all weather.With the integrated BLUETOOTH light control feature you can easily control up to four work lights. BLUETOOTH light control also makes it possible to turn on/off the lamp and adjust the light output to suit the work task in question. The BLUETOOTH light control application is perfect when working with one or more hard-to-reach lamps, for example positioned on the SCANGRIP TRIPOD. For those seeking diffused light, a diffuser can be acquired as an add-on. SCANGRIP provides a wide range of accessories to increase the functionality of the work light for all types of working situations.Equipped with a 5m H07RN-F rubber cable.Specifications:Luminous Flux (Max./Min.) : 12, 000/1, 200 Lumens.OPTILight Setting: 200 lux @ 2m.Adjustable Light Output: 6 Levels.Beam Angle: 110 Power Source: AC 100-240V.Impact Protection: IK07.Impact Resistance: 2m.Dimensions: 310 x 105 x 305mm. Weight: 4.62kg.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome