Air Fryer 1500W 4.5L with Digital Display Rapid Air Circulation and Timer
Hover to enlarge the image

Air Fryer 1500W 4.5L with Digital Display Rapid Air Circulation and Timer

Order Code:
MPN:

Product Description

HEALTHY COOKING METHOD: Required up to 85% less oil, allow you to enjoy the same delicious crispy fried foods with less fat. Rapid air circulation system ensures evenly and quickly heating.MULTIFUNCTIONAL & 8 PRESET MENUS: This airfryer combines air fryer, bake, broil and roast function in a unit. And with 8 preset menus-steak, wings, shrimp, fish, snacks, chips, bake and vegetables, especially suits for beginners.SAFETY FIRST: Our cold rolled steel basket is non-stick coated, PFOA free, and BPA free, this compact air fryer is durable and reliable for daily use. And overheating protection add the safety.ADJUSTABLE TEMPERATURE & TIMER: You can easily control the temperature from 80-200°C and time from 0 to 60 minutes with the built-in digital touchscreen. LED display is also easy to read the temperature and time.EASY TO CLEAN: This basket is detachable for easy clean-up. Overall Dimension: 35.5L x 28W x 33.8H cm. Assembly required. Note: Please remember to shake the basket halfway through when cooking chips, shrimp, etc.

Specifications
Power
1500W
Product Type
Air Fryer
Capacity
4.5L
Assembly
Required

£46.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome