Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Timers
Overload Relays - ETR4 Series
By Eaton
5 Variants From
£69.99
Inc VAT (20%)
See 5 Product Variants
£69.99
Description
Description unavailable
Feature Attributes
Maximum Operating Temperature:
60 °C
Overall Width:
103 mm
Minimum Operating Temperature:
-25 °C
Mounting Type:
Din Rail or screw mtg
Current Rating:
3 A
Overall Depth:
23 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome