Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Lighting & Torches
Torches
1910 Light
By Peli
Reset
Clear All
Colour
Select
See all variants from
£43.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£43.99
Description unavailable
Feature Attributes
Beam Distance:
64 m
Case Material:
Aluminium
Battery Type:
Alkaline
Battery Size:
AAA
MFR Part No.:
1910
Overall Length:
97 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome