450 Lumen AAA Battery Head Torch with Flood and Spot Beam

Order Code: ZT2473629S

£36.99 Inc VAT (20%)

Currently unavailable

Description

The HT-450 is a compact, yet bright headtorch with dual output functionality. The main lights output is 450 lumen and is delivered via a 6500K CREE LED. This light has a beam range of 134M which is further assisted via the collimator lens and can be used for a variety of tasks. In addition, there is a flood light with a 250 lumen white CREE LED. Over the lens casing is a built-in diffuser which helps to evenly disperse the light. Powering the HT-450 are 3x AAA batteries and can operate for 3.5-30 hours. Naturally built tough, it is made from tough ABS and has both IP65 dust & water protection and is IK07 shock resistance rated.

450 lumen white CREE LED, 6500k
With diffuser for wide flood lighting
Additional 250 lumen white CREE LED spotbeam, 6500k
Collimator lens for long distance beam
3 x AAA Alkaline batteries included
Adjustable non-slip silicone lined headband included
60˚ rotational head
IP65 dust & water resistant
IK07 shock proof
2m Drop resistant

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome