450 Lumen Wireless Recharging Head Torch with Flood & Focus Beams

450 Lumen Wireless Recharging Head Torch with Flood & Focus Beams

Order Code: ZT2473633SCopy

£59.99 Inc VAT (20%)

Currently unavailable

Description

The WCHT5 is a wireless charging headtorch with a 550 lumen COB LED flood light. Aside from its main beam, it also has a 450-lumen spot beam. It can charge wirelessly via Unilites WCSGL or WCDBL charging pad but can also charge directly via USB-C cable. It is constructed out of toughened polycarbonate, granting it protection against impacts, which is backed up by its IK07 shock resistance and 2m drop rating. It also has an IP65 rating for both dust and water protection. Its head rotates 125° and it comes with an adjustable non-slip silicone lined headband.

550 Lumen white COB LED, 6500k
Additional 450 lumen 6500K Cree LED spot beam
Super tough polycarbonate construction
125° Rotational head
Memory switch - remembers last mode used
Adjustable non-slip silicone lined headband
IP65 dust & water resistant
IK07 super tough construction - 2m drop proof
High quality 3.7v 1500mAh Li-po battery
Built-in USB-C charging port with protective cover
Red-to-Green charging indicator
2A direct USB-C charging - fast 3 hour charge time
1m USB-C charging cable included
Can be wireless charged using Unilite WCSGL or WCDBL wireless charging pads

See full description