CL26R, 400 Lumen Rechargeable Multi-Beam Compact Lantern


Select
£62.99 Inc VAT (20%)


See all variants from £62.99

Description

Fenix CL26R is a compact work lantern featuring powerful output and multiple brightness levels/lighting modes. No compromise in performance has been made to keep the dimensions small, CL26R having an impressive 400 lumens Max output and a Max run time of 240 hours at its lowest white light output of 3 lumens. Built-in hanging loop, tripod adapter and top magnet enable use in multiple situations.

3 distinct modes are featured to suit your working area. Down lighting only, front lighting only and full 360-degree area lighting. Red light and red flashing modes are also included.

The supplied Fenix 2600 mAh 18650 battery is replaceable and easily swapped for a spare.

Fenix CL26R lantern performance:

Forward lighting: (Great for reading) .

Single output: 25 lumens (58 hrs)

360 degree lighting:
(All around illumination to light the whole area) .

Low: 40 lumens (30 hrs)
Med: 150 lumens (15 hrs)
High: 400 lumens (5 hrs) - 25m beam diameter

Down lighting:
(Great spread of light from the bottom of the lantern. Also works as a close-range torch) .

Down 1: 3 lumens (240 hrs)
Down 2: 25 lumens (58 hrs)

Red light:
(Preserve night vision or use as an emergency beacon) .

Red constant: 1 lumen (200 hrs)
Red flash: 1 lumens: (400 hrs)

Features:

- Small and light for total portability. Weighs only 4.1oz
- Single push button operation with low battery indicator (18650 battery)
- Uses 1 x 18650 rechargeable battery (supplied) or 2 x CR123 battery
- Insulated battery compartment maintains performance in cold conditions
- In built, illuminated 4 bar battery meter under the Fenix logo shows charging and remaining power status
- Electronic battery reverse polarity protection
- 25 metre illumination zone
- Low output mode can be used whilst charging
- Weatherproof to IP66 for outdoor use
- Built in top magnet, tripod adapter and hanging loop for multiple use options
- Only 1.93 inches wide x 3.8 inches tall (49 X 97mm)

A small package of lighting dynamite that can be carried almost anywhere, Fenix CL26R is ideal for busy tradespeople, use at home, the camp site and for car maintenance.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome