0
1
2
3
4
5

H8R Rechargeable LED Head Lamp

Order Code: ZT3300069S

£79.99 Inc VAT (20%)


Description

The H8R Rechargeable LED Headlamp is a versatile and powerful tool designed to meet the demands of a wide range of users, from everyday enthusiasts to professionals in various industries. Packed with features that ensure exceptional performance, convenience, and adaptability, this headlamp is the ideal companion for a multitude of tasks.

Features and Benefits
• Seamlessly switch between spot and flood lighting without compromising on the quality of light, providing you with the versatility to adapt to different situations
• Quickly adjust the focus of the light beam with one hand, enhancing usability
• Choose from a range of light power settings: Low Power at 10 lumens for 120 hours, Mid Power at 250 lumens for 15 hours, and Standard Power at 600 lumens for 10 hours
• Benefit from cost savings, reduced environmental impact, and continuous performance with the USB rechargeable battery
• Prevent overheating and ensure longer, brighter light operation for optimized performance with the temperature control system
• Transport lock prevents accidental activation and unnecessary battery drain

Typical Applications
• Utility Services (Water/Gas/Telecoms)
• Engineering
• Highways Maintenance
• Environmental Agencies
• Rail Industry
• Aviation
• Automotive

See full description
Specifications for H8R Rechargeable LED Head Lamp
  • Ingress Protection Rating (IP Rating)
    IP54
  • Beam Distance
    150m
    20m
  • Rechargeable
    Rechargeable
  • MFR Part No.
    500853
  • Bulb Type
    LED
  • Type
    Head Torch
  • Lumens
    600Lumens
    10Lumens
  • Battery Life
    10 - 120hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome