IH5R Rechargeable LED Head Torch

Order Code: ZT2658170S

£51.99 Inc VAT (20%)


Description

The iH5r is a lightweight, compact choice for industrial use which can be used as a head torch, handheld light, or mounted as a body light. Up to 400 lumens and a beam distance of 180 metres make this multi-functional head torch, which can be focused into a flood or spot beam using the Ledlenser advanced focus system. There's flexibility in the battery options too - you can use the included rechargeable battery, which can be charged using the magnetic charging system - or you can use a standard AA battery.Features, Wide variety of mount options, Use as a head torch, handheld light, or body light, Advanced focus system technology with speed focus (spot/flood), Use rechargeable Li-Ion batteries, or standard AA, Magnetic charge system, Two light functions - Power, Low PowerSpecification, Max. Lumens: 400, Min. Lumens: 20, Max. Beam Distance: 180m, Min. Beam Distance: 40m, Max. Burn Time: 35 hours, Min. Burn Time: 4 hours, Colour: Black/Yellow, IPX Rating: 54, Battery Requirements: 1x Rechargeable 14500 3.7v Li-Ion, or 2x Standard AA, Charging Time: 150 mins, Weight: 0.098kg

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome