LED Flashlight


Select
£34.99 Inc VAT (20%)


See all variants from £34.99

Description

The VB3 2220 LED has dual super bright white LEDs that may never need replacing and provide over 100 hours of battery burn time. Light turns on when the head is flipped up. It also pivots to a full 180 1/4 for aiming light where you need it. The built-in clip attaches to surfaces up to 1.3 cm thick. 2 CR2032 3V lithium coin cells are included. Certified to ATEX safe for use in hazardous Zone 1 (Category 2) locations. Available in black or yellow housing.

Feature Attributes

Bulb Type:
LED
Rechargeable:
Non-Rechargeable
Case Material:
Plastic
Type:
Handheld Torch
Ingress Protection Rating (IP Rating):
IPX4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome